Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ GOLD C8 KAPPA Capillary Columns

Catalog No. 25203100365
Change view
Click to view available options
Diameter (Metric):
0.3 mm
0.32 mm
Particle Size:
1.9 μm
3 μm
5 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Particle Size
25-203-100365 0.3 mm 3 μm
03-171-205 0.3 mm 5 μm
25-202-100365 0.32 mm 1.9 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-203-100365 Supplier Thermo Scientific™ Supplier No. 25203100365

Narrow ID columns operate at low flow rates required for greater ionization efficiencies

Features of Hypersil GOLD C8 Solid Phase

  • Hypersil GOLD C8 columns provide similar selectivity to C18 columns but with reduced retention
  • Lower hydrophobicity
  • Faster separations
  • Excellent peak shape
  • High efficiency
  • Outstanding sensitivity

TRUSTED_SUSTAINABILITY

Specifications

Column Format Capillary Column
Diameter (Metric) 0.3 mm
Length (Metric) 100 mm
Particle Size 3 μm
pH 2 to 9
Pore Size 175 Å
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 8%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.