Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ C18 Selectivity Reversed Phase HPLC Column, 5 μm, 4.6 mm x 150 mm

Catalog No. 25008154630
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25-008-154630 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 25-008-154630 Supplier Thermo Scientific™ Supplier No. 25008154630

Column Format: Analytical Column; Carbon Load: 10%; Pore Size: 175 Å; Column Phase: Reversed Phase

  • Significant reduction in peak tailing while retaining C18 selectivity
  • Excellent resolution, efficiency and sensitvity
  • Confidence in the accuracy and quality of analytical data

Order Info

Other custom column dimensions are available. Please call your local Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 1 to 11
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18 Selectivity
Product Line Hypersil GOLD
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.