Learn More
Thermo Scientific™ Hypersil™ GOLD Nanobore HPLC Columns
Description
- Provide excellent peak shape for all analyte types
- Significant reduction in peak tailing while retaining C18 selectivity Excellent resolution, efficiency and sensitvity
- Confidence in the accuracy and quality of analytical data
Specifications
Specifications
| Column Format | Nanobore Column with PicoFrit (15 μm) |
| Diameter (Metric) | 75 μm with 15 μm tip |
| Length (Metric) | 100 mm |
| Max. Pressure | 600 psi (400 bar) |
| Particle Size | 1.9 μm |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | Silica |
| Column Type | Reversed Phase |
| Phase | Reversed Phase |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.