Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ PFP Reversed Phase KAPPA HPLC Column, 3 μm, 0.3 mm x 100 mm

Catalog No. 03051394
Change view
Click to view available options
Length (Metric):
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-051-394 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-051-394 Supplier Thermo Scientific™ Supplier No. 25403100365

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Column Format: Capillary Column; Carbon Load: 8%; Pore Size: 175 Å; Column Phase: Reversed Phase

Features of Hypersil GOLD PFP Solid Phase

  • Hypersil GOLD PFP (perfluorinated phenyl) columns offer alternative selectivity: the fluorine atoms around the phenyl ring enhance pi-pi interactions with aromatic molecules
  • Alternative selectivity to C18
  • Extra retention for halogenated species
  • Selectvity for non-halogenated polar compounds
  • Excellent peak shape and sensitivity

TRUSTED_SUSTAINABILITY

Specifications

Column Format Capillary Column
Diameter (Metric) 0.3 mm
Length (Metric) 100 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L43
Stationary Phase PFP (Pentafluorophenylpropyl)
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 8%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.