Learn More
Thermo Scientific™ Hypersil GOLD™ C18 Selectivity Reversed Phase HPLC Column, 8 μm, 10 mm x 150 mm
Description
- Hypersil GOLD HPLC columns provide excellent peak shape for all analyte types
- Significant reduction in peak tailing while retaining C18 selectivity
- Excellent resolution, efficiency and sensitvity
Order Info
Other custom column dimensions are available. Please call your local Customer Service for more information. Stainless steel internal reducing unions to connect 30 to 50mm ID preparative columns to 1/16 in. tubing are available.
Specifications
Specifications
| Diameter (Metric) | 10 mm |
| Length (Metric) | 150 mm |
| Particle Size | 8 μm |
| pH | 1 to 11 |
| Pore Size | 175 Å |
| Surface Area | 220 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Stationary Phase | C18 Selectivity |
| Packing Material | Silica |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.