Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ Green ENV CPG HPLC Columns--5μm Particle Size

Catalog No. 31205103031
Change view
Click to view available options
Particle Size: 5μm; 100 x 1.0mm I.D.
Particle Size: 5μm; 100 x 2.1mm I.D.
Particle Size: 5μm; 100 x 3.0mm I.D.
Particle Size: 5μm; 100 x 4.0mm I.D.
Particle Size: 5μm; 100 x 4.6mm I.D.
Particle Size: 5μm; 125 x 2.1mm I.D.
Particle Size: 5μm; 125 x 3.0mm I.D.
Particle Size: 5μm; 125 x 4.0mm I.D.
Particle Size: 5μm; 125 x 4.6mm I.D.
Particle Size: 5μm; 150 x 1.0mm I.D.
Particle Size: 5μm; 150 x 2.1mm I.D.
Particle Size: 5μm; 150 x 3.0mm I.D.
Particle Size: 5μm; 150 x 4.0mm I.D.
Particle Size: 5μm; 150 x 4.6mm I.D.
Particle Size: 5μm; 250 x 1.0mm I.D.
Particle Size: 5μm; 250 x 2.1mm I.D.
Particle Size: 5μm; 250 x 3.0mm I.D.
Particle Size: 5μm; 250 x 4.0mm I.D.
Particle Size: 5μm; 250 x 4.6mm I.D.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
31205103031 Particle Size: 5μm; 100 x 3.0mm I.D.
31205101031 Particle Size: 5μm; 100 x 1.0mm I.D.
31205102131 Particle Size: 5μm; 100 x 2.1mm I.D.
31205104031 Particle Size: 5μm; 100 x 4.0mm I.D.
31205104631 Particle Size: 5μm; 100 x 4.6mm I.D.
31205122131 Particle Size: 5μm; 125 x 2.1mm I.D.
31205123031 Particle Size: 5μm; 125 x 3.0mm I.D.
31205124031 Particle Size: 5μm; 125 x 4.0mm I.D.
31205124631 Particle Size: 5μm; 125 x 4.6mm I.D.
31205151031 Particle Size: 5μm; 150 x 1.0mm I.D.
31205152131 Particle Size: 5μm; 150 x 2.1mm I.D.
31205153031 Particle Size: 5μm; 150 x 3.0mm I.D.
31205154031 Particle Size: 5μm; 150 x 4.0mm I.D.
31205154631 Particle Size: 5μm; 150 x 4.6mm I.D.
31205251031 Particle Size: 5μm; 250 x 1.0mm I.D.
31205252131 Particle Size: 5μm; 250 x 2.1mm I.D.
31205253031 Particle Size: 5μm; 250 x 3.0mm I.D.
31205254031 Particle Size: 5μm; 250 x 4.0mm I.D.
31205254631 Particle Size: 5μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 31205103031 Supplier Thermo Scientific™ Supplier No. 31205103031

Specifications

Diameter (Metric) 3 mm
Length (Metric) 100 mm
Particle Size 5 μm
Pore Size 120 Å
USP Type L1
Carbon Load 7%
Column Type Environmental Analysis
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.