Learn More
Thermo Scientific™ Hypersil™ Green ENV CPG HPLC Columns--5μm Particle Size
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| Pore Size | 120 Å |
| USP Type | L1 |
| Carbon Load | 7% |
| Column Type | Environmental Analysis |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.