Learn More
Thermo Scientific™ Hypersil™ Green PAH Columns, 3 and 5μm Particle Size
Description
- Optimized for EPA Method 610
- Rapid analysis of 16 PAHs in 4 minutes using short, fast columns
- Available in 3μm and 5μm particle size and variety of column dimensions
Order Info
Other column dimensions are available. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 120 Å |
| Surface Area | 170 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Stationary Phase | Proprietary |
| Packing Material | Silica |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.