Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ Green PAH Columns, 3 and 5μm Particle Size

Catalog No. 31105153030
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
31105153030 150 mm 3 mm
31105253030 250 mm 3 mm
31105102130 100 mm 2.1 mm
31105252130 250 mm 2.1 mm
31105152130 150 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31105153030 Supplier Thermo Scientific™ Supplier No. 31105153030

Specially tailored alkyl bonded silica with a high carbon loading, designed specifically for the analysis of polyaromatic hydrocarbons (PAHs)

  • Optimized for EPA Method 610
  • Rapid analysis of 16 PAHs in 4 minutes using short, fast columns
  • Available in 3μm and 5μm particle size and variety of column dimensions

Order Info

Other column dimensions are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3 mm
Length (Metric) 150 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L1
Stationary Phase Proprietary
Packing Material Silica
Carbon Load 13.5%
Column Type PAH Analysis
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.