Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil Green PAH CPG HPLC Columns, 3μm Particle Size

Catalog No. 31103101031
Change view
Click to view available options
Particle Size: 3μm; 100 x 1.0mm I.D.
Particle Size: 3μm; 100 x 2.1mm I.D.
Particle Size: 3μm; 100 x 3.0mm I.D.
Particle Size: 3μm; 100 x 4.0mm I.D.
Particle Size: 3μm; 100 x 4.6mm I.D.
Particle Size: 3μm; 125 x 2.1mm I.D.
Particle Size: 3μm; 125 x 3.0mm I.D.
Particle Size: 3μm; 125 x 4.0mm I.D.
Particle Size: 3μm; 125 x 4.6mm I.D.
Particle Size: 3μm; 150 x 1.0mm I.D.
Particle Size: 3μm; 150 x 2.1mm I.D.
Particle Size: 3μm; 150 x 3.0mm I.D.
Particle Size: 3μm; 150 x 4.0mm I.D.
Particle Size: 3μm; 150 x 4.6mm I.D.
Particle Size: 3μm; 30 x 2.1mm I.D.
Particle Size: 3μm; 30 x 3.0mm I.D.
Particle Size: 3μm; 30 x 4.6mm I.D.
Particle Size: 3μm; 50 x 1.0mm I.D.
Particle Size: 3μm; 50 x 2.1mm I.D.
Particle Size: 3μm; 50 x 3.0mm I.D.
Particle Size: 3μm; 50 x 4.6mm I.D.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
31103101031 Particle Size: 3μm; 100 x 1.0mm I.D.
31103032131 Particle Size: 3μm; 30 x 2.1mm I.D.
31103033031 Particle Size: 3μm; 30 x 3.0mm I.D.
31103034631 Particle Size: 3μm; 30 x 4.6mm I.D.
31103051031 Particle Size: 3μm; 50 x 1.0mm I.D.
31103052131 Particle Size: 3μm; 50 x 2.1mm I.D.
31103053031 Particle Size: 3μm; 50 x 3.0mm I.D.
31103054631 Particle Size: 3μm; 50 x 4.6mm I.D.
31103102131 Particle Size: 3μm; 100 x 2.1mm I.D.
31103103031 Particle Size: 3μm; 100 x 3.0mm I.D.
31103104031 Particle Size: 3μm; 100 x 4.0mm I.D.
31103104631 Particle Size: 3μm; 100 x 4.6mm I.D.
31103122131 Particle Size: 3μm; 125 x 2.1mm I.D.
31103123031 Particle Size: 3μm; 125 x 3.0mm I.D.
31103124031 Particle Size: 3μm; 125 x 4.0mm I.D.
31103124631 Particle Size: 3μm; 125 x 4.6mm I.D.
31103151031 Particle Size: 3μm; 150 x 1.0mm I.D.
31103152131 Particle Size: 3μm; 150 x 2.1mm I.D.
31103153031 Particle Size: 3μm; 150 x 3.0mm I.D.
31103154031 Particle Size: 3μm; 150 x 4.0mm I.D.
31103154631 Particle Size: 3μm; 150 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 31103101031 Supplier Thermo Scientific™ Supplier No. 31103101031

Feature specially tailored alkyl bonded silica with a high carbon loading, designed specifically for the analysis of polyaromatic hydrocarbons (PAHs)

  • Optimized for EPA Method 610
  • Rapid analysis of 16 PAHs in 4 minutes using short, fast columns
  • Available in 3μm and 5μm particle size and variety of column dimensions

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 1 mm
Length (Metric) 100 mm
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L1
Stationary Phase Phenyl (Ph)
Packing Material Silica
Carbon Load 14%
Column Type PAH Analysis
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.