Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil MOS (C8) CPG HPLC Columns, 3μm Particle Size

Catalog No. 30203033031
Change view
Click to view available options
Particle Size: 3μm; 100 x 1.0mm I.D.
Particle Size: 3μm; 100 x 2.1mm I.D.
Particle Size: 3μm; 100 x 3.0mm I.D.
Particle Size: 3μm; 100 x 4.6mm I.D.
Particle Size: 3μm; 150 x 1.0mm I.D.
Particle Size: 3μm; 150 x 2.1mm I.D.
Particle Size: 3μm; 150 x 3.0mm I.D.
Particle Size: 3μm; 150 x 4.6mm I.D.
Particle Size: 3μm; 200 x 4.6mm I.D.
Particle Size: 3μm; 250 x 4.6mm I.D.
Particle Size: 3μm; 30 x 2.1mm I.D.
Particle Size: 3μm; 30 x 3.0mm I.D.
Particle Size: 3μm; 30 x 4.6mm I.D.
Particle Size: 3μm; 50 x 1.0mm I.D.
Particle Size: 3μm; 50 x 2.1mm I.D.
Particle Size: 3μm; 50 x 3.0mm I.D.
Particle Size: 3μm; 50 x 4.6mm I.D.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
30203033031 Particle Size: 3μm; 30 x 3.0mm I.D.
30203032131 Particle Size: 3μm; 30 x 2.1mm I.D.
30203034631 Particle Size: 3μm; 30 x 4.6mm I.D.
30203051031 Particle Size: 3μm; 50 x 1.0mm I.D.
30203052131 Particle Size: 3μm; 50 x 2.1mm I.D.
30203053031 Particle Size: 3μm; 50 x 3.0mm I.D.
30203054631 Particle Size: 3μm; 50 x 4.6mm I.D.
30203101031 Particle Size: 3μm; 100 x 1.0mm I.D.
30203102131 Particle Size: 3μm; 100 x 2.1mm I.D.
30203103031 Particle Size: 3μm; 100 x 3.0mm I.D.
30203104631 Particle Size: 3μm; 100 x 4.6mm I.D.
30203151031 Particle Size: 3μm; 150 x 1.0mm I.D.
30203152131 Particle Size: 3μm; 150 x 2.1mm I.D.
30203153031 Particle Size: 3μm; 150 x 3.0mm I.D.
30203154631 Particle Size: 3μm; 150 x 4.6mm I.D.
30203204631 Particle Size: 3μm; 200 x 4.6mm I.D.
30203254631 Particle Size: 3μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 30203033031 Supplier Thermo Scientific™ Supplier No. 30203033031

Have a monolayer coverage of C8 alkyl chain chemically bonded onto the silica surface for a reproducible and efficient stationary phase

  • Integral Column Plus Guard (CPG) System
  • Reliable, less retentive phase
  • Long column lifetimes, even under basic conditions
  • Manufactured under ISO 9001-2000 quality guidelines
  • Affordable

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3 mm
Length (Metric) 30 mm
Particle Size 3 μm
Pore Size 120 Å
Surface Area 170 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 6.5%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.