Learn More
Thermo Scientific™ Hypersil™ ODS (C18) Columns, 10μm Particle Size
Description
- High efficiency and proven reproducibility
- Exceptionally reliable
- Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Particle Size | 10 μm |
| pH | 2 to 8 |
| Pore Size | 120 Å |
| Surface Area | 170 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Stationary Phase | C18 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.