Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ ODS (C18) Columns, 10μm Particle Size

Catalog No. 30110259270
Change view
Click to view available options
Length (Metric):
100 mm
250 mm
300 mm
Diameter (Metric):
4 mm
4.6 mm
20 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
30110259270 250 mm 20 mm
30110254030 250 mm 4 mm
30110304030 300 mm 4 mm
30110304630 300 mm 4.6 mm
30110104630 100 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 30110259270 Supplier Thermo Scientific™ Supplier No. 30110259270

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Provide an excellent C18 phase for a broad range of applications and a global standard for many existing methods

  • High efficiency and proven reproducibility
  • Exceptionally reliable
  • Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 20 mm
Length (Metric) 250 mm
Particle Size 10 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.