Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil Phenyl CPG HPLC Columns--3μm Particle Size

Catalog No. 30903034631
Change view
Click to view available options
Particle Size: 3μm; 100 x 1.0mm I.D.
Particle Size: 3μm; 100 x 2.1mm I.D.
Particle Size: 3μm; 100 x 3.0mm I.D.
Particle Size: 3μm; 100 x 4.6mm I.D.
Particle Size: 3μm; 150 x 1.0mm I.D.
Particle Size: 3μm; 150 x 2.1mm I.D.
Particle Size: 3μm; 150 x 3.0mm I.D.
Particle Size: 3μm; 150 x 4.6mm I.D.
Particle Size: 3μm; 200 x 4.6mm I.D.
Particle Size: 3μm; 250 x 4.6mm I.D.
Particle Size: 3μm; 30 x 2.1mm I.D.
Particle Size: 3μm; 30 x 3.0mm I.D.
Particle Size: 3μm; 30 x 4.6mm I.D.
Particle Size: 3μm; 50 x 1.0mm I.D.
Particle Size: 3μm; 50 x 2.1mm I.D.
Particle Size: 3μm; 50 x 3.0mm I.D.
Particle Size: 3μm; 50 x 4.6mm I.D.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
30903034631 Particle Size: 3μm; 30 x 4.6mm I.D.
30903032131 Particle Size: 3μm; 30 x 2.1mm I.D.
30903033031 Particle Size: 3μm; 30 x 3.0mm I.D.
30903051031 Particle Size: 3μm; 50 x 1.0mm I.D.
30903052131 Particle Size: 3μm; 50 x 2.1mm I.D.
30903053031 Particle Size: 3μm; 50 x 3.0mm I.D.
30903054631 Particle Size: 3μm; 50 x 4.6mm I.D.
30903101031 Particle Size: 3μm; 100 x 1.0mm I.D.
30903102131 Particle Size: 3μm; 100 x 2.1mm I.D.
30903103031 Particle Size: 3μm; 100 x 3.0mm I.D.
30903104631 Particle Size: 3μm; 100 x 4.6mm I.D.
30903151031 Particle Size: 3μm; 150 x 1.0mm I.D.
30903152131 Particle Size: 3μm; 150 x 2.1mm I.D.
30903153031 Particle Size: 3μm; 150 x 3.0mm I.D.
30903154631 Particle Size: 3μm; 150 x 4.6mm I.D.
30903204631 Particle Size: 3μm; 200 x 4.6mm I.D.
30903254631 Particle Size: 3μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 30903034631 Supplier Thermo Scientific™ Supplier No. 30903034631

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 30 mm
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.