Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil Phenyl CPG HPLC Columns--5μm Particle Size

Catalog No. 30905153031
Change view
Click to view available options
Particle Size: 5μm; 100 x 1.0mm I.D.
Particle Size: 5μm; 100 x 2.1mm I.D.
Particle Size: 5μm; 100 x 3.0mm I.D.
Particle Size: 5μm; 100 x 4.6mm I.D.
Particle Size: 5μm; 150 x 1.0mm I.D.
Particle Size: 5μm; 150 x 2.1mm I.D.
Particle Size: 5μm; 150 x 3.0mm I.D.
Particle Size: 5μm; 150 x 4.6mm I.D.
Particle Size: 5μm; 250 x 1.0mm I.D.
Particle Size: 5μm; 250 x 2.1mm I.D.
Particle Size: 5μm; 250 x 3.0mm I.D.
Particle Size: 5μm; 250 x 4.6mm I.D.
Particle Size: 5μm; 30 x 2.1mm I.D.
Particle Size: 5μm; 30 x 3.0mm I.D.
Particle Size: 5μm; 30 x 4.6mm I.D.
Particle Size: 5μm; 50 x 1.0mm I.D.
Particle Size: 5μm; 50 x 2.1mm I.D.
Particle Size: 5μm; 50 x 3.0mm I.D.
Particle Size: 5μm; 50 x 4.6mm I.D.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
30905153031 Particle Size: 5μm; 150 x 3.0mm I.D.
30905032131 Particle Size: 5μm; 30 x 2.1mm I.D.
30905033031 Particle Size: 5μm; 30 x 3.0mm I.D.
30905034631 Particle Size: 5μm; 30 x 4.6mm I.D.
30905051031 Particle Size: 5μm; 50 x 1.0mm I.D.
30905052131 Particle Size: 5μm; 50 x 2.1mm I.D.
30905053031 Particle Size: 5μm; 50 x 3.0mm I.D.
30905054631 Particle Size: 5μm; 50 x 4.6mm I.D.
30905101031 Particle Size: 5μm; 100 x 1.0mm I.D.
30905102131 Particle Size: 5μm; 100 x 2.1mm I.D.
30905103031 Particle Size: 5μm; 100 x 3.0mm I.D.
30905104631 Particle Size: 5μm; 100 x 4.6mm I.D.
30905151031 Particle Size: 5μm; 150 x 1.0mm I.D.
30905152131 Particle Size: 5μm; 150 x 2.1mm I.D.
30905154631 Particle Size: 5μm; 150 x 4.6mm I.D.
30905251031 Particle Size: 5μm; 250 x 1.0mm I.D.
30905252131 Particle Size: 5μm; 250 x 2.1mm I.D.
30905253031 Particle Size: 5μm; 250 x 3.0mm I.D.
30905254631 Particle Size: 5μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 30905153031 Supplier Thermo Scientific™ Supplier No. 30905153031

Specifications

Diameter (Metric) 3 mm
Length (Metric) 150 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Silica
Carbon Load 5%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.