Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ Prism RP Alkyl Amide Reversed Phase HPLC Column, 3 μm, 2.1 mm x 20 mm

Catalog No. 32103022150
Change view
Click to view available options
Length (Metric):
20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
32103022150 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 32103022150 Supplier Thermo Scientific™ Supplier No. 32103022150

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Designed for high throughput, these short columns are excellent for ballistic gradients, with retention and sensitivity for very fast LC/MS applications

  • Patented, low dead volume design minimizes band spreading
  • Finger-tight fittings make changing columns quick and easy
  • Available in packs of 3 or packs of 10 for better cost-effectiveness

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Particle Size 3 μm
Stationary Phase RP
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.