Learn More
Thermo Scientific™ Hypersil™ Prism RPN Alkyl Amide Reversed Phase HPLC Column, 5 μm, 2.1 mm x 20 mm
Description
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
- Available in packs of 3 or packs of 10 for better cost-effectiveness
Specifications
Specifications
| Column Format | DASH-HTS Column, 1/Pk. |
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Particle Size | 5 μm |
| USP Type | L60 |
| Stationary Phase | Alkyl Amide |
| Packing Material | Polar Embedded Silica |
| Endcapped | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.