Learn More
Thermo Scientific™ HyPURITY™ Advance™ C8 Reversed Phase HPLC Column, 3 μm, 2.1 mm x 20 mm
Description
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
Features of HyPURITY Solid Phase
- Polar embedded for alternative selectivity
- High quality, highly pure silica columns
- Highly characterized, tested and validated C18 columns
Specifications
Specifications
| Column Format | Polar Embedded Column |
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Particle Size | 3 μm |
| Pore Size | 190 Å |
| Surface Area | 200 m²/g |
| USP Type | L60 |
| Stationary Phase | C8 |
| Packing Material | Silica |
| Carbon Load | 9% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.