Learn More
Thermo Scientific™ HyPURITY™ ADVANCE™ HPLC Columns, 3μm Particle Size
Description
Polar embedded for alternative selectivity
- High quality, highly pure silica columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Specifications
| Column Format | Polar Embedded Column |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 20 mm |
| Particle Size | 3 μm |
| Pore Size | 190 Å |
| Surface Area | 200 m²/g |
| USP Type | L60 |
| Stationary Phase | C8 |
| Packing Material | Silica |
| Carbon Load | 9% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.