Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypurity CN CPG HPLC Columns--5um Particle Size

Catalog No. 22805034031
Change view
Click to view available options
Particle Size: 5μm; 100L x 1.0mm I.D.
Particle Size: 5μm; 100L x 2.1mm I.D.
Particle Size: 5μm; 100L x 3.0mm I.D.
Particle Size: 5μm; 100L x 4.0mm I.D.
Particle Size: 5μm; 100L x 4.6mm I.D.
Particle Size: 5μm; 125L x 1.0mm I.D.
Particle Size: 5μm; 125L x 2.1mm I.D.
Particle Size: 5μm; 125L x 3.0mm I.D.
Particle Size: 5μm; 125L x 4.0mm I.D.
Particle Size: 5μm; 125L x 4.6mm I.D.
Particle Size: 5μm; 150L x 1.0mm I.D.
Particle Size: 5μm; 150L x 2.1mm I.D.
Particle Size: 5μm; 150L x 3.0mm I.D.
Particle Size: 5μm; 150L x 4.0mm I.D.
Particle Size: 5μm; 150L x 4.6mm I.D.
Particle Size: 5μm; 200L x 1.0mm I.D.
Particle Size: 5μm; 200L x 2.1mm I.D.
Particle Size: 5μm; 200L x 3.0mm I.D.
Particle Size: 5μm; 200L x 4.0mm I.D.
Particle Size: 5μm; 200L x 4.6mm I.D.
Particle Size: 5μm; 250L x 1.0mm I.D.
Particle Size: 5μm; 250L x 2.1mm I.D.
Particle Size: 5μm; 250L x 3.0mm I.D.
Particle Size: 5μm; 250L x 4.0mm I.D.
Particle Size: 5μm; 250L x 4.6mm I.D.
Particle Size: 5μm; 30L x 1.0mm I.D.
Particle Size: 5μm; 30L x 2.1mm I.D.
Particle Size: 5μm; 30L x 3.0mm I.D.
Particle Size: 5μm; 30L x 4.0mm I.D.
Particle Size: 5μm; 30L x 4.6mm I.D.
Particle Size: 5μm; 50L x 1.0mm I.D.
Particle Size: 5μm; 50L x 2.1mm I.D.
Particle Size: 5μm; 50L x 3.0mm I.D.
Particle Size: 5μm; 50L x 4.0mm I.D.
Particle Size: 5μm; 50L x 4.6mm I.D.
35 product options available for selection
Product selection table with 35 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22805034031 Particle Size: 5μm; 30L x 4.0mm I.D.
22805031031 Particle Size: 5μm; 30L x 1.0mm I.D.
22805032131 Particle Size: 5μm; 30L x 2.1mm I.D.
22805033031 Particle Size: 5μm; 30L x 3.0mm I.D.
22805034631 Particle Size: 5μm; 30L x 4.6mm I.D.
22805051031 Particle Size: 5μm; 50L x 1.0mm I.D.
22805052131 Particle Size: 5μm; 50L x 2.1mm I.D.
22805053031 Particle Size: 5μm; 50L x 3.0mm I.D.
22805054031 Particle Size: 5μm; 50L x 4.0mm I.D.
22805054631 Particle Size: 5μm; 50L x 4.6mm I.D.
22805101031 Particle Size: 5μm; 100L x 1.0mm I.D.
22805102131 Particle Size: 5μm; 100L x 2.1mm I.D.
22805103031 Particle Size: 5μm; 100L x 3.0mm I.D.
22805104031 Particle Size: 5μm; 100L x 4.0mm I.D.
22805104631 Particle Size: 5μm; 100L x 4.6mm I.D.
22805121031 Particle Size: 5μm; 125L x 1.0mm I.D.
22805122131 Particle Size: 5μm; 125L x 2.1mm I.D.
22805123031 Particle Size: 5μm; 125L x 3.0mm I.D.
22805124031 Particle Size: 5μm; 125L x 4.0mm I.D.
22805124631 Particle Size: 5μm; 125L x 4.6mm I.D.
22805151031 Particle Size: 5μm; 150L x 1.0mm I.D.
22805152131 Particle Size: 5μm; 150L x 2.1mm I.D.
22805153031 Particle Size: 5μm; 150L x 3.0mm I.D.
22805154031 Particle Size: 5μm; 150L x 4.0mm I.D.
22805154631 Particle Size: 5μm; 150L x 4.6mm I.D.
22805201031 Particle Size: 5μm; 200L x 1.0mm I.D.
22805202131 Particle Size: 5μm; 200L x 2.1mm I.D.
22805203031 Particle Size: 5μm; 200L x 3.0mm I.D.
22805204031 Particle Size: 5μm; 200L x 4.0mm I.D.
22805204631 Particle Size: 5μm; 200L x 4.6mm I.D.
22805251031 Particle Size: 5μm; 250L x 1.0mm I.D.
22805252131 Particle Size: 5μm; 250L x 2.1mm I.D.
22805253031 Particle Size: 5μm; 250L x 3.0mm I.D.
22805254031 Particle Size: 5μm; 250L x 4.0mm I.D.
22805254631 Particle Size: 5μm; 250L x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
35 options
Catalog No. 22805034031 Supplier Thermo Scientific™ Supplier No. 22805034031

Specifications

Diameter (Metric) 4 mm
Length (Metric) 30 mm
Particle Size 5 μm
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Silica
Carbon Load 4%
Column Type Mixed Mode
Endcapped Yes
Phase Normal and Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.