Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Polypropylene, End Caps, mini
GREENER_CHOICE

Catalog No. 14831315b
Click to view available options
Quantity:
Each

For Use With: Nalgene Sanitary Carboys

Securely close off 3/4 in. or 3 in. sanitary ports on carboys with Thermo Scientific™ Nalgene™ Polypropylene End Caps. These are reliable, repeatable seals when used in combination with a silicone gasket and true union clamp. A groove on underside of end cap accepts standard sanitary gaskets for sealing the systems.

  • Seals sanitary ports on Nalgene Sanitary Carboys (No. 2630 and 2640)
  • USP Class VI
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Closure Size 19 mm
Description 0.75 in. Mini (19mm)
Diameter (Metric) Inner Tubing 16 mm
For Use With (Equipment) Nalgene Sanitary Carboys
Material Polypropylene
Product Type Cap
Quantity Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.