Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Owl™ Accessories for Giraffe™ Adjustable Gel System

Catalog No. p-3556366
Click to view available options
Thickness (Metric):
0.08 cm
0.32 cm
Width (Metric):
0.1 cm
16 cm
Type:
Blank Glass Plate
Notched Glass Plate
Spacer Set

Glass and spacer set

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) ADJ1 Giraffe Adjustable Gel Electrophoresis System
Type Spacer Set
Thickness (English) 0.03 in.
Thickness (Metric) 0.08 cm
Length (Metric) 16 cm
Width (Metric) 0.1 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.