Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Prism RPN Pioneer HPLC Columns

Catalog No. 32005102155
Change view
Click to view available options
Particle Size: 5μm; 100L x 1.0mm I.D.
Particle Size: 5μm; 100L x 2.1mm I.D.
Particle Size: 5μm; 100L x 4.6mm I.D.
Particle Size: 5μm; 150L x 1.0mm I.D.
Particle Size: 5μm; 150L x 2.1mm I.D.
Particle Size: 5μm; 150L x 4.6mm I.D.
Particle Size: 5μm; 50L x 1.0mm I.D.
Particle Size: 5μm; 50L x 2.1mm I.D.
Particle Size: 5μm; 50L x 4.6mm I.D.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
32005102155 Particle Size: 5μm; 100L x 2.1mm I.D.
32005051055 Particle Size: 5μm; 50L x 1.0mm I.D.
32005052155 Particle Size: 5μm; 50L x 2.1mm I.D.
32005054655 Particle Size: 5μm; 50L x 4.6mm I.D.
32005101055 Particle Size: 5μm; 100L x 1.0mm I.D.
32005104655 Particle Size: 5μm; 100L x 4.6mm I.D.
32005151055 Particle Size: 5μm; 150L x 1.0mm I.D.
32005152155 Particle Size: 5μm; 150L x 2.1mm I.D.
32005154655 Particle Size: 5μm; 150L x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 32005102155 Supplier Thermo Scientific™ Supplier No. 32005102155

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Particle Size 5 μm
USP Type L60
Stationary Phase Alkyl Amide
Packing Material Polar Embedded Silica
Endcapped No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.