Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Screw-Top Autosampler Vials with Caps

Catalog No. 03251423
Click to view available options
Color:
Blue

Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.

TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 2.0 mL
Height (English) 1.25 in.
Product Line Surestop
Closure Type Screw Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Closure Size 9 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.