Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ 10-425 Wide Opening Vials
Click to view available options
Volume (Metric):
1.5 mL
Material:
Borosilicate Glass
Volume (Metric) Residual:
<170 μL
Description
Requires
Requires the use of 10-425 screw thread closures and 10mm septa
- Manufactured of Clear, Type 1 Class A or Amber, Type 1 Class B borosilicate glass

Specifications
Specifications
Diameter (English) Opening | 0.23 in. |
Diameter (Metric) Opening | 6 mm |
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass |
Volume (Metric) | 1.5 mL |
Height (English) | 1.25 in. |
Neck Style | Wide |
Volume (Metric) Residual | <170 μL |
Base Style | Flat |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction