Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ 12 x 32mm Standard Opening Crimp Vials

Catalog No. p-2363611
Click to view available options
Volume (Metric):
1.5 mL
Color:
Clear

Standard graduated write-on patch for easy filling and identification

  • 2.0mL, 12 × 32mm crimp top vials
  • Manufactured of Clear Type 1, Class A or Amber, Type 1, Class B borosilicate glass
  • Compatible with 11mm aluminum seal closures
  • Feature write-on patch with graduations at 0.5, 1.0, and 1.5mL

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.5 mL
For Use With (Application) Provide a consistently leak resistant seal for even the most volatile samples
Height (English) 1.25 in.
Neck Style Standard
No. per Pack 100
Volume (Metric) Residual <170 μL
Base Style Flat
Closure Type Crimp Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Closure Size 11 mm
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.