Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Columns

Catalog No. p-3774508
Click to view available options
Length (Metric):
10 m
20 m
40 m
Diameter (Metric) Inner:
0.15 mm
0.18 mm

Manufactured for better column-to-column reproducibility

  • Polar phase, polyethylene glycol
  • Polar-deactivated surface tightly binds polymer for excellent thermal stability
  • Resist oxidative damage, damage from strongly acidic or basic volatiles better than silicone solid phases
  • Equivalent to USP G14, G15, G16, G20 and G39 phases
  • Similar to DB-WAX, DB-WAXetr, HP-Wax, HP-Innowax, Supelcowax 10, CP-Wax 52 CB, Stabilwax, Rtx-Wax, BP20, ZB-Wax, Optima Wax, AT-Wax

TRUSTED_SUSTAINABILITY

Specifications

Stationary Phase Polyethylene Glycol
Type GC Capillary Column
Diameter (Metric) Inner 0.15 mm
Length (Metric) Capillary 10 m
Max. Temperature 40°C to 250/260°C
Length (English) Capillary 32.8 ft.
Film Thickness 0.15 μm
Length (Metric) 10 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.