Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ US Pallet Shippers, Refrigerated
GSA_VA

Complete Pallet Solutions are designed to meet the unique transport requirements of pharmaceuticals, biologics, vaccines, and other high-value life science products. Available in a variety of sizes and durations.

$2687.00 - $5809.00

Specifications

Type Pallet Shipper
Temperature Range (Metric) 2° to 8°C
View More Specs

Products 6
Catalog Number Mfr. No. Capacity (Metric) Series Duration Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Series Duration Price Quantity & Availability  
03-600-207
GSA_VA
View Documents
Sonoco™
GPSRHS
155 L Summer 5 day
Each for $2,687.00
Only null left
Add to Cart
 
03-600-208
GSA_VA
View Documents
Sonoco™
GPSRHW
155 L Winter 5 day
Each for $2,687.00
Only null left
Add to Cart
 
03-600-209
GSA_VA
View Documents
Sonoco™
GPSRPS
1196 L Summer 5 day
Each for $5,374.00
Only null left
Add to Cart
 
03-600-210
GSA_VA
View Documents
Sonoco™
GPSRPW
1196 L Winter 5 day
Each for $5,809.00
Only null left
Add to Cart
 
03-600-211
GSA_VA
View Documents
Sonoco™
GPSRFS
441 L Summer 4 day
Each for $4,906.00
Only null left
Add to Cart
 
03-600-212
GSA_VA
View Documents
Sonoco™
GPSRFW
441 L Winter 4 day
Each for $4,819.00
Only null left
Add to Cart
 
Description

Description

Featuring reliable temperature control, fewer packing components, and easy assembly, these pallet solutions are designed to meet the unique transport requirements of pharmaceuticals, biologics, vaccines, and other high value life science products.

  • Pre-qualified for refrigerated temperatures (2–8°C) for 4 or 5 day duration
  • Optimized sizes for narrow-body and wide-body aircraft and North American trucks
  • Fewer packing components for easy assembly

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Pallet Shipper
2° to 8°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.