Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wilmad-LabGlass™ Thin Walled High Throughput NMR Tubes
Click to view available options
Length (Metric):
103.5 mm
178 mm
203 mm
Field Strength:
600 MHz
High-throughput
Quantity:
100/Pk.
Description
- Camber and concentricity values listed are the Total Indicator Reading (TIR)
- Designed for routine use in most low to mid field NMR spectrometers
- One of the best OD tolerances in the industry
- Guaranteed to fit tightly in spinner turbine
- Made from ASTM E438 Type 1 Class B glass
- 100% inspected for surface defects and physical dimension to ensure the success of your experiments
- WG-1000-4-SJ and WG-1000-7-SJ are supplied with authentic Bruker SampleJet caps, all others come with a disposable NMR cap
Specifications
Specifications
Length (Metric) | 178 mm |
Camber (Metric) | 60 μm |
Material | ASTM E438 Type 1 Class B Glass |
Product Type | NMR Tube |
Closure Type | Bruker SampleJet Cap |
Diameter (Metric) Outer | 5 mm |
Field Strength | 600 MHz |
Length (English) | 7 in. |
Thickness (Metric) Wall | 0.43 mm |
Quantity | 100/Pk. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction