Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Three Layer Disc Septa
Click to view available options
Diameter (Metric) Outer:
12.5 mm
Specifications
Specifications
Type | Disc Septum |
For Use With (Application) | Gas Chromatography |
Diameter (English) Outer | 1/2 in. |
Diameter (Metric) Outer | 12.5 mm |
Liner Material | Silicone Rubber |
No. of Layers | 3 |
Temperature (Metric) Max | 200°C |
Quantity | 12 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction