Learn More
Description
- With three prongs
- Long jaws
Specifications
Specifications
| Type | 3-Prong Clamp |
| Material | Zinc Die Cast, Plastic Coated |
| Description | Three prongs |
| Size | L x W x H: 11.4 x 7.5 x 2 in. |
| Size (Metric) Grip | 100 mm |
| Color | Silver |
| Jaw Type | Long Jaw |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
