Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ MonitorMark™ Time Temperature Indicator, Sold by AquaPhoenix Scientific
SCI_ED

Catalog No. p-7232118
Click to view available options
Max. Temperature (Metric):
10°C
22°C
5°C

Solves the challenge of monitoring thermal exposure of temperature-sensitive products during transportation and storage

  • Inexpensive solution for monitoring product exposure to temperatures above specified limit over 48 hours
  • Self-adhesive backing for easy attachment to secondary packaging
  • Easily-interpreted visual results
  • Results indicate both exposure and relative time over which exposure occurred
  • Removable film activation strip starts monitoring process on demand for accuracy

Specifications

Length (Metric) 95 mm
Measurement Time 48 hrs.
Product Type Time temperature indicator
Length (English) 3.74 in.
Max. Temperature (English) 41°F
Max. Temperature (Metric) 5°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.