Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ TIMEspot Badge

Catalog No. 19103135
Click to view available options
For Use With (Application):
Contractors
Temporary
Visitors

Minimize the unauthorized use of badges. Brady™ TIMEspot badges have a self-expiring circle that lasts one day, preventing repeated use of a badge. Choose Visitor, Contractor or Temporary badges.

  • Low cost clip-on paper badges with time-dependent "backs" printed on them
  • Apply the Timetoken or TIMEspot badge over the printed "back" to start expiration
  • Badges expire in one day
  • 500 per package

Specifications

Length (English) 3 in.
Length (Metric) 22.22 mm
Color Red on white
Dimensions (L x W) 3 in. x 3 in.
For Use With (Application) Temporary
Width (English) 3 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.