Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Timestrip™ PLUS Indicators
Click to view available options
Type:
12 Hr/25°C
48 Hr/8°C
8 Hr/8°C
8°CHr/ to 20°C
Quantity:
100/Pk.
500/Pk.
Description
- Small, self-adhesive labels that can be attached to or integrated into a product or device
- Manual activation button on top
- On window turns blue to confirm it is armed
- Blue color appears in the viewing window if a breach of the threshold temperature has occurred
- Cumulative duration of all breaches is shown by progress of blue dye along time markers
- Limited shelf life, use by expiration date on the label
- Time Accuracy: ±15% (under isothermal conditions)
- Recommended Storage: room temperature
- Produced under ISO 9001:2008
- Irreversible, single use

Specifications
Specifications
Type | 8 Hr/8°C |
Material | Aluminum/Plastic |
Description | 8 Hour Run-Out Window (Calibrated (at 10°C)) |
Size (Metric) | 40 x 19 mm |
For Use With (Application) | Recording Elapsed Time at or Above a Specified Temperature Threshold |
Operating Temperature (English) | 46°F |
Operating Temperature (Metric) | 8°C |
Quantity | 500/Pk. |
Timestrip Plus is a trademark of Timestrip Limited
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction