Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Titan2™ HPLC Syringe Filters

Catalog No. p-7139578
Click to view available options
Diameter (Metric):
30 mm

Banded polypropylene housing prevents bursting.

  • Color-coded housing allows for easy identification of membrane
  • Most 30mm filters have a 1 micron glass pre-filter
  • For sample volumes of 2 mL to 100 mL
  • Retention volume <115 μL
  • Maximum operating temperature: 100°C (autoclavable at 125°C for 15 minutes)
  • Maximum operating pressure is approximately 100 psi
TRUSTED_SUSTAINABILITY

Specifications

Color Purple
Material (Membrane) Nylon
Pore Size 0.20 μm
No. per Case 500
Product Line Titan3
Diameter (Metric) 30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.