Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Titrette™ Digital Bottle-Top Burette PROMO

Catalog No. 14379343PM Shop All BrandTech Scientific Products
Click to view available options
Volume (Metric):
50 mL

Provides accuracy and precision within the tolerances of Class A glass burettes. Titrette™ Digital Bottle-top Burets are suitable for most titrants in concentrations up to 1 mol/L. Ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more.

The Titrette™ bottle-top burette provides accuracy and precision within the tolerances of Class A glass burettes. Suitable for most titrants in concentrations up to 1 mol/L, it is ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more. The Titrette will enable you to perform routine titrations quickly, accurately, and with ease.

  • Smooth operation for exceptionally sensitive drop-wise titrations
  • Avoids the risk of spills from poured transfers
  • Eliminates meniscus reading errors
  • Switch automatically between filling and titrating
  • Meets tolerances for Class A glass burettes per ISO and ASTM standards
  • Optional RS-232 interface available for direct data transmission to a PC
  • Use for a variety of applications including general chemistry, water treatment, food/beverage analysis, industrial titrations, and environmental work in the lab or field
TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.06 %
Product Type Digital Bottletop Dispenser
Angle 90°
Autoclavable Not Autoclavable
Certifications/Compliance DIN EN ISO 385, ASTM E287
Color Gray
Material Glass
Volume (Metric) 50 mL
Display Digital
For Use With (Application) Environmental Fieldwork, Food or Beverage Analysis, General Chemistry, Industrial Titrations, Wastewater Treatment Applications
Includes (2) AAA Batteries, (2) Amber Inspection Windows, (2) Colored Light Shield Inspection Windows, (3) Bottle Thread Adapters, Operating Manual, Performance Certificate, Telescopic Filling Tube
Increments Approx. 20 μL
Interface Without Interface
Precision 0.02 %
Temperature (English) 59°F to 104°F
Temperature (Metric) 15°C to 40°C
Viscosity Rating Up to 500 mm 2/s
Voltage 1.5 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.