Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Topaz Straight Inlet Liner
SDP

Catalog No. 06611336 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.53 mm
0.80 mm
1 mm
1.5 mm
2 mm
3 mm
3.5 mm
4 mm
5 mm
Diameter (Metric) Outer:
2.75 mm
3.5 mm
4.6 mm
5 mm
6.3 mm
8 mm
Length (Metric):
54 mm
78.5 mm
95 mm
105 mm
120 mm
For Use With (Application):
Bruker/Varian GCs
Shimadzu GCs
Thermo GCs
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer Length (Metric) For Use With (Application)
06-611-336 2 mm 2.75 mm 120 mm Thermo GCs
06-611-358 0.53 mm 4.6 mm 54 mm Bruker/Varian GCs
06-611-359 0.80 mm 4.6 mm 54 mm Bruker/Varian GCs
06-611-346 1 mm 6.3 mm 78.5 mm Thermo GCs
06-611-335 1 mm 2.75 mm 120 mm Thermo GCs
06-611-365 1.5 mm 3.5 mm 95 mm Shimadzu GCs
06-611-337 3 mm 8 mm 105 mm Thermo GCs
06-611-315 3.5 mm 5 mm 95 mm Shimadzu GCs
06-611-343 4 mm 6.3 mm 78.5 mm Thermo GCs
06-611-319 5 mm 8 mm 105 mm Thermo GCs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-611-336 Supplier Restek™ Supplier No. 23437
Add to Cart
Add to Cart

Features revolutionary technology and inertness to deliver next level True Blue Performance

  • Deactivation: Unbelievably low breakdown for accurate and precise low-level GC analyses
  • Reproducibility: Unbeatable manufacturing controls and QC testing for superior reliability across compound classes
  • Productivity: Unparalleled cleanliness for maximized GC uptime and lab throughput
  • 100% Satisfaction: If a liner does not perform to expectations, it will be replaced or account will be credited
  • Patented

Specifications

Length (Metric) 120 mm
Quantity 5/Pk.
For Use With (Application) Thermo GCs
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 2.75 mm
Liner Material Topaz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.