Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 73-300 Clean Neoprene Disposable Gloves
BIOPHARMAGREENER_CHOICE

Catalog No. 17999809 Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Thin neoprene gloves offer tactile sensitivity and provide chemical splash resistance. Recommended for Class 100/ISO 5 cleanroom environments.

  • Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
  • Thin design for tactile sensitivity
  • Broad chemical splash resistance
  • Prevents Type I and Type IV allergies
  • Ideal for double donning
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance AS/NZS 4179, ASTM D3577, ASTM D7160, D6978
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, EN 455 1-4
Cleanroom Class Class 100 (ISO 5)
Color Cream
Exterior Finish No Texture
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Neoprene
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.10 mm
Size 6
Sterility Non-sterile
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374 - 5 Bacteria, Fungi only
Manufacturing/QMS Audit Standards ISO 10282, ISO 13485, ISO 14001, ISO 9001
Model 73300060
Series TouchNTuff™ 73-300
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.