Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Tough Rectangular Epoxyn™ Stands
With nickel-plated steel support rod
Specifications
Material | Epoxy |
---|---|
Includes | Nickel plated steel support rod |
Product Type | Tough Rectangular Stand |
Shape | Rectangular |
Quantity | Each |
Catalog Number | Mfr. No. | Length (Metric) Rod | Length (English) Rod | Diameter (Metric) Rod | Diameter (English) Rod | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) Rod | Length (English) Rod | Diameter (Metric) Rod | Diameter (English) Rod | Price | Quantity & Availability | ||
14-670A
|
Fisherbrand™
EPX14670A |
46 cm | 18 in. | 0.79 cm | 0.31 in. | N/A | N/A | N/A | |
14-670B
|
Fisherbrand™
EPX14670B |
51 cm | 20 in. | 0.95 cm | 0.37 in. | N/A | N/A | N/A | |
Description
- Base made of Epoxyn solid epoxy resin for maximum resistance to chemicals and mechanical abuse
Specifications
Epoxy | |
Tough Rectangular Stand | |
Each |
Nickel plated steel support rod | |
Rectangular |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title