Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ToyoScreen™ GigaCap CM-650M Process Development Columns

Catalog No. 111009988 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-9988 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9988 Supplier MilliporeSigma™ Supelco™ Supplier No. 821951

Particle Size: 75 μm, Stationary Phase: Carboxymethyl

  • Initial results from resin screening and optimization with ToyoScreen™ columns accurately predict the separation behavior at larger scales
  • Varying pH, salt type, gradient conditions, and flow rate are common experimental parameters explored
  • Frit Material: Polypropylene and polyethylene
  • Pre-packed with Toyopearl™ resins
  • Matrix Active Group: Carboxymethyl phase
  • Capacity: > 110 g/L absorption capacity (human IgG)
  • Clean in place with 0.5 M NaOH or 0.1 M HCl
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 6.4 mm
Flow Rate 4 mL/min. (Max)
For Use With Quick Establishment of Optimum Elution Conditions
Length (Metric) 3 cm
Max. Pressure 3 bar
Particle Size 75 μm
pH 3 to 13
Quantity 6/Pk.
Stationary Phase Carboxymethyl
Product Line ToyoScreen
Sample Type IgG
Matrix Hydroxylated Methacrylic Polymer
Volume (Metric) 1 mL
Packing Material Toyopearl™ Resins
Material Aluminum Seal
Type Process Development Column
Technique Cation Exchange
Show More Show Less

Toyopearl is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.