Learn More
MilliporeSigma™ Supelco™ ToyoScreen™ GigaCap Q-650M Process Development Columns
Shop All MilliporeSigma Supelco ProductsDescription
- Initial results from resin screening and optimization with ToyoScreen™ columns accurately predict the separation behavior at larger scales
- Varying pH, salt type, gradient conditions, and flow rate are common experimental parameters explored
- Counter Ion: Cl-
- Frit Material: Polypropylene and polyethylene
- Pre-packed with Toyopearl™ resins
- Matrix Active Group: Ammonium ion, quaternary phase
- Capacity: > 162 g/L absorption capacity (BSA)
- Clean in place with 0.5 M NaOH or 0.1 M HCl
Specifications
Specifications
| Diameter (Metric) | 6.4 mm |
| Flow Rate | 4 mL/min. (Max) |
| For Use With | Quick Establishment of Optimum Elution Conditions |
| Length (Metric) | 3 cm |
| Max. Pressure | 3 bar |
| Particle Size | 75 μm |
| pH | 3 to 13 |
| Quantity | 6/Pk. |
| Stationary Phase | Ammonium Ion (Quaternary Phase) |
| Product Line | ToyoScreen |
| Show More |
Toyopearl is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.