Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ TPX Class B Graduated Cylinders
SCI_ED

Catalog No. p-7144796 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Tolerance:
±0.2 mL
±0.5 mL
±1 mL
±10 mL
±2 mL
±5 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Tolerance
S40586 10 mL 0.2 mL ±0.2 mL
S40587 25 mL 0.5 mL ±0.5 mL
S40588 50 mL 1 mL ±1 mL
S40589 100 mL 1 mL ±1 mL
S40592 1000 mL 10 mL ±10 mL
S40591 500 mL 5 mL ±5 mL
S40590 250 mL 2 mL ±2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S40586 missing translation for 'mfr' Eisco™ missing translation for 'supplierNo' CH0354I
Only null left
Add to Cart
Add to Cart

TPX Graduated Cylinders are easy to read and offer excellent contact clarity due to the proprietary molds and high quality TPX that we use. 1 piece design includes hexogonal base for stability, spout for pouring and molded graduations. Great temperature and chemical resistance, autoclavable.

  • Class B graduated cylinder
  • Made from high quality Polymethylpentene (PMP/TPX)
  • Hexagonal base for stability
  • Spout for easy, mess free pouring
  • Easy to read molded graduations
  • Excellent contact clarity
  • Great chemical and temperature resistance
  • Autoclavable at 121°C

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 10 mL
Material Plastic
Tolerance ±0.2 mL
Class B
Calibration To Contain
Diameter (Metric) 15 mm
Quantity 1
Graduations 0.2 mL
Autoclavable Autoclavable
Max. Temperature 145°C
Shape Round
For Use With (Application) Science, Classroom and Home Laboratories
Base Type Octagonal
Height (Metric) 14 cm
Type Graduated Measuring Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.