Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ GC Columns for Drugs of Abuse

Catalog No. p-4522455
Click to view available options
Diameter (Metric):
0.2 mm
0.25 mm

Analyze common drugs of abuse with these GC columns and achieve high performance, sensitivity and reproducibility.

Analyze amphetamines, codeine, morphine, and THC with high performance and reproducibility using Thermo Scientific™ TRACE™ GC Columns for Drugs of Abuse.

Tailored Specifically for Drugs of Abuse:
  • TRACE TR-DoA 5MS: Widely used for the analysis and determination of a range of toxicological target compounds including amphetamines, codeine, and morphine
  • TRACE TR-DoA 35MS: Ideal for the determination of carboxy-THC because of its higher polarity, making it the recommended column for use in drug testing labs for the confirmation of THC
Excellent Quality and Reproducibility:
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
TRUSTED_SUSTAINABILITY

Specifications

Stationary Phase Trace™ TR-DoA 35 MS
USP Type G42
Product Line TRACE
Diameter (Metric) 0.2 mm
Diameter (Metric) Inner 0.2 mm
Max. Temperature 360/370°C
For Use With (Application) GC/MS for Amphetamines, Codeine, and Morphine
Film Thickness 0.33 μm
Length (Metric) 15 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.