Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ GC Columns for Pesticides

Catalog No. p-4522362
Change view
Click to view available options
Stationary Phase:
Trace™ Pesticide
Trace™ Pesticide II
Trace™ Pesticide III
Trace™ Pesticide IV
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stationary Phase
26-RC1-42F Trace™ Pesticide III
26-RD1-42F Trace™ Pesticide II
26-RC1-42P Trace™ Pesticide IV
26RF142F Trace™ Pesticide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 26-RC1-42F Supplier Thermo Scientific™ Supplier No. 26RC142F
Only null left
Add to Cart
Add to Cart

Identify organophosphate and organochlorine pesticides with high performance, sensitivity and reproducibility.

Identify organophosphate and organochlorine pesticides with high performance, sensitivity, and reproducibility using the Thermo Scientific™ TRACE™ GC Columns for Pesticides. These columns are specifically designed and tested to meet the most stringent requirements for the analysis of pesticides and herbicides.

Excellent Quality and Reproducibility:
  • Low bleed decreases MS contamination
  • Innovative design facilitates use at higher temperatures
  • Column inertness results in minimal peak tailing and decreased breakdown of sensitive samples
Alternative Uses:
  • Chlorinated aromatics
  • Plant sterols
  • Pyrethroids
TRUSTED_SUSTAINABILITY

Specifications

Product Line TRACE
Diameter (Metric) Inner 0.25 mm
Stationary Phase Trace™ Pesticide III
USP Type G43
Diameter (Metric) 0.25 mm
Max. Temperature 280/300°C
For Use With (Application) Pesticides Analysis
Particle Size 0.2 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Description 30 m x 0.25 mm x 0.25 um with 5 m Guard
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.