Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-1701 GC Columns

Catalog No. p-4522501
Change view
Click to view available options
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
1 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-0Q1-42P 30 m 0.25 mm 0.25 μm
26-0Q1-43P 30 m 0.32 mm 0.25 μm
26-0Q2-98P 30 m 0.53 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 26-0Q1-42P Supplier Thermo Scientific™ Supplier No. 260Q142P
Only null left
Add to Cart
Add to Cart

Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE™ TR-1701 GC Columns.

Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE TR-1701 GC Columns.

  • Mid-polarity phase, 14% Cyanopropylphenyl polysiloxane
  • Low bleed even at a high operating temperature
  • Excellent starting point for method development
  • Suitable for a wide variety of applications
  • Similar to DB-1701, Rtx-1701, HP-1701, BP10, OV-1701, 007-1701, CP-Sil 19 CB

Recommended for:

  • Pesticides
  • PCB's
  • PAH's
  • Organic Acids
  • Drugs
  • Steroids
  • EPA 608, 8081
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 280/300°C
Product Line TRACE
Diameter (Metric) Inner 0.25 mm
USP Type G46
Diameter (Metric) 0.25 mm
Stationary Phase Trace™ TR-1701
For Use With (Application) GC/MS for Pesticides, PCBs, PAHs, and Organic Acids, GC/MS for Drugs and Steroids, GC/MS for EPA 608, 8081
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Mid-Polar
Description 30 m x 0.25 mm x 0.25 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.