Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-1MS GC Columns

Catalog No. 260B047P Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.1 μm
0.25 μm
1 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-0B0-47P 30 m 0.25 mm 0.1 μm
260B142P 30 m 0.25 mm 0.25 μm
03-150-322 60 m 0.32 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 26-0B0-47P Supplier Thermo Scientific™ Supplier No. 260B047P

missing translation for 'validMainframeMsg'

Use this low bleed nonpolar column for GC/MS environmental analyses that require high temperature and an inert phase.

With low bleed and a maximum operating temperature of 340–360°C, the Thermo Scientific™ TRACE™ TR-1MS column is ideal for all GC/MS applications. The column is particularly well suited for applications such as GC/MS environmental analyses, which require an inert phase that can operate at high temperature.

Engineered for Superior Performance:
  • Nonpolar phase, 100% dimethyl polysiloxane
  • High operating temperature
  • Inert phase suited for environmental analyses
Applications:
  • Chlorinated and nitroaromatic compounds
  • GC/MS environmental analyses
Excellent Quality and Reproducibility:
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
Recommended For:
  • Phthalates
  • Polymers
  • Total recoverable petroleum hydrocarbons (TRPHs)
  • Alternative Uses:
  • Chlorinated Aromatics
  • Organochlorine Pesticides
  • Organophosphorous Pesticides
  • PAHs
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes
Similar To:
  • DB-1
  • DB-Petro
  • BP1
  • HP-1
  • HP-1MS
  • Rtx™-1
  • Ultra-1
  • SPB™-1
  • SPB™-1 Sulfur
  • Petrocol™ DH
  • CP-Sil 5CB
  • RSL-150
  • RSL-160
  • ZB-1
  • CB-1
  • OV™-1
  • PE-1
  • 007-1(MS)
  • SP™-2100
  • SE-30
  • RH-1
  • CC-1
  • CP-Sil 5CB MS
  • VF-1ms
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Environmental Analysis, GC/MS Environmental Analyses
Film Thickness 0.1 μm
Length (Metric) 30 m
Polarity Non-Polar
Description 30 m x 0.25 mm x 0.1 μm
Diameter (Metric) 0.25 mm
USP Type G1, G2, G38
Stationary Phase Trace™ TR-1 MS
Diameter (Metric) Inner 0.25 mm
Product Line TRACE
Max. Temperature (Metric) 340/360°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.