Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TRACE™ TR-1MS GC Columns
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.1 μm
0.25 μm
1 μm
Description
With low bleed and a maximum operating temperature of 340–360°C, the Thermo Scientific™ TRACE™ TR-1MS column is ideal for all GC/MS applications. The column is particularly well suited for applications such as GC/MS environmental analyses, which require an inert phase that can operate at high temperature.
Engineered for Superior Performance:
- Nonpolar phase, 100% dimethyl polysiloxane
- High operating temperature
- Inert phase suited for environmental analyses
- Chlorinated and nitroaromatic compounds
- GC/MS environmental analyses
- Low bleed even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
- Phthalates
- Polymers
- Total recoverable petroleum hydrocarbons (TRPHs)
- Alternative Uses:
- Chlorinated Aromatics
- Organochlorine Pesticides
- Organophosphorous Pesticides
- PAHs
- Paraffins
- Polywax
- Pyrethroids
- Semivolatiles
- Xylenes
- DB-1
- DB-Petro
- BP1
- HP-1
- HP-1MS
- Rtx™-1
- Ultra-1
- SPB™-1
- SPB™-1 Sulfur
- Petrocol™ DH
- CP-Sil 5CB
- RSL-150
- RSL-160
- ZB-1
- CB-1
- OV™-1
- PE-1
- 007-1(MS)
- SP™-2100
- SE-30
- RH-1
- CC-1
- CP-Sil 5CB MS
- VF-1ms
Specifications
Specifications
| Product Line | TRACE |
| Diameter (Metric) | 0.32 mm |
| USP Type | G1, G2, G38 |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | Trace™ TR-1 MS |
| Max. Temperature | 340/360°C |
| For Use With (Application) | GC/MS |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Non-Polar |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction