Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-50MS GC Columns

Catalog No. 260r142p
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm

Choose these mid-polarity columns for GC/MS applications.

Thermo Scientific™ TRACE TR-50MS GC Columns are mid-polarity columns well-suited to GC/MS applications.

  • Mid-polarity phase, 50% Phenyl polysilphenylene-siloxane
  • Low-bleed decreases MS contamination
  • Particularly useful for applications requiring a higher temperature and more polarity than a 5% phenyl column
  • Column inertness results in minimal peak tailing and decreased breakdown of sensitive samples
  • Similar to: OV-17, SP-2250, DB-17, DB-17ms, DB-17ht, BPX50, Rtx-50, SPB-50, HP-50+, HP-17, AT50, RSL-300, PE-17, CC-17, 007-17(MPS-50), SPB-17, ZB-50

Recommended for:

  • Herbicides
  • Drugs of Abuse
  • EPA 604, 608, 8060, 8081
  • Pharmaceuticals
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 330/350°C
Product Line TRACE
Diameter (Metric) Inner 0.25 mm
Stationary Phase Trace™ TR-50 MS
USP Type G3
Diameter (Metric) 0.25 mm
For Use With (Application) Pharmaceuticals Analysis, GC/MS for Drugs of Abuse, GC/MS for EPA 604, 608, 8060, 8081, GC/MS for Pharmaceuticals
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Mid-Polar
Description 30 m x 0.25 mm x 0.25 μm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.