Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-5HT GC Columns

Catalog No. 260H142P
Click to view available options
Length (Metric):
12 m
15 m
30 m
Film Thickness:
0.25 μm
1 μm

Catalog No. 26-0H1-42P

Supplier: Thermo Scientific™ 260H142P

Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.

Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.

  • Nonpolar phase, 5% phenyl polycarborane siloxane
  • Allow the elution of higher-boiling hydrocarbons up to C100
  • Low bleed even at elevated temperatures
  • Similar to DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54

Recommended for:

  • Hydrocarbons
  • Solvents
  • Pesticides
  • Herbicides
  • Phenols
  • Amines
TRUSTED_SUSTAINABILITY

Specifications

Stationary Phase Trace™ TR-5 HT
Product Line TRACE
USP Type G27, G36
Diameter (Metric) 0.25 mm
Max. Temperature 380/400°C
For Use With (Application) GC/MS
Film Thickness 0.25 μm
Length (Metric) 30 m
Description 30 m x 0.25 mm x 0.25 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.