Learn More
Description
Traceable™ Noncontact Infrared Thermometer measures infrared surface temperatures with view fields of 6:1 to 8:1.
- If a unit has a view field of 7:1 and the thermometer is held 14 in. (35.6 cm) from object, it reads infrared radiation emitting from a 2 in. dia. (5.1 cm) spot
- Switch to view either Celsius or Fahrenheit scales Laser sighting beam permits aiming precisely at the target surface
- 15-077-57 and 06-664-39 assure accurate measurements using adjustable control to account for differences in surface infrared emissivity of objects
- One-second sampling, backlighting button, data hold, low-battery indicator and dual ranges
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
| For Use With (Application) | Petroleum, electronics, plant and field use. (Not meant for medical use.) |
| Includes | Two AAA Batteries, Wrist Strap |
| Length (English) Overall | 7 in. |
| Length (Metric) | 178 mm |
| Length (Metric) Overall | 178 mm |
| Measurement Time | 1 sec. |
| Resolution | 1° |
| Weight (English) | 6 oz. |
| Weight (Metric) | 0.17 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.